VWR® Spinbar® Stir Bars, Octagon, Color-Coded
Catalog #: 58949-044
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:3 mm (1/8")
- Length:12.7 mm (1/2")
- Color:Yellow
- Cat. no.:58949-044
- Shape:Octagon
Specifications
About this item
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Available in red, yellow or blue. All stir bars have a pivot ring with the exception of the 12.7 x 3mm sizes (58949-044, -046, and -050). Autoclavable.
Choose from red, yellow or blue.
Ordering information: Assortment includes six of size 1 x 5/16" (25 x 7mm), 2 each color; Yellow, Red, Blue.
Customers Who Bought This Also Bought