Order Entry
ContactUsLinkComponent
VWR* Spinring* Stir Bars
VWR® Spinring® Magnetic Stir Bars
Catalog #: 58949-018
Supplier:  VWR International
VWR* Spinring* Stir Bars
VWR® Spinring® Magnetic Stir Bars
Catalog #: 58949-018
Supplier:  VWR International

Specifications

  • Coating:
    PTFE
  • Ø:
    7.9 mm (5/16 ")
  • Length:
    25 mm (1")
  • Description:
    Spinring® 31.8 mm Ring O.D.
  • Cat. no.:
    58949-018

Specifications

About this item

Octagonal stirring bar is contained within a removable stabilizing ring that centers it in a container and creates a deep vortex without splashing, chattering, or spinout.

  • Removable stabilizing ring keeps bar centered
  • Virtually eliminates spinout
  • No chattering noise
  • Autoclavable

Alnico magnet encapsulated in FDA grade Teflon® PTFE is durable and inert.

Customers Who Bought This Also Bought