VWR® Spinbar® Magnetic Stir Bars, Polygon without Pivot Ring
Catalog #: 58948-984
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:7.9 mm (5/16 ")
- Length:15 mm (⅝”)
- Cat. no.:58948-984
- Shape:Polygon
Specifications
About this item
Polygon-shaped Alnico magnet encapsulated in FDA grade Teflon® PTFE is durable and inert.
- Suitable for general stirring applications
- Durable
- Inert
Polygon-shaped stir bars come without a pivot ring.
Customers Who Bought This Also Bought