VWR® Circulus™ Magnetic Stir Bars, Color-Coded
Catalog #: 58947-929
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:7.9 mm (5/16 ")
- Length:36 mm (17/16")
- Color:Yellow
- Cat. no.:58947-929
Specifications
About this item
These magnetic stir bars perform well with all problem liquids, highly viscous mixtures, metal particles in fluids, and round (convex) bottom vessels.
- Excellent self-centering characteristics
- Fast mixing action with high turbulence
- Greater stability
- Less drifting at higher speeds
Available in two lengths, 36 and 54 mm (1 7/16 and 2 1/8"), each is designed as a 8 mm (0.315”) diameter bar with solid, color-coded, 20 mm (0.79") diameter, Teflon® resin end discs.
Customers Who Bought This Also Bought