VWR® Spinplus® Magnetic Stir Bars
Catalog #: 58947-822
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Coating:PTFE
- Ø:19 mm (3/4 ")
- Length:19 mm (3/4")
- Description:Spin Bar
- Height:9.5 mm (3/8")
- Cat. no.:58947-822
- Shape:Cross-shaped
Specifications
About this item
Spinplus® magnetic stirring bars add speed and efficiency to mixing operations.
- The “+” shape creates a deep vortex and provides stable, quiet operation
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low-friction coating is durable and inert.
Ordering information: Order each size separately or choose a five-piece assortment (one of each size).
Customers Who Bought This Also Bought