Staticide® Towelettes and Wipes, ACL Staticide
Catalog #: 58611-178
Supplier: ACL Staticide
Specifications
- W×L:12.7 x 20.3 cm (5 x 8")
- Description:Towelettes
- Cat. no.:58611-178
- Packaging:Individually packed
- Supplier No.:SW12
Specifications
About this item
Individually foil-wrapped towelettes and wipes can be used in industrial, commercial, and technical environments for cleaning and static control of nonporous surfaces such as CRT screens, keyboards, and sensitive electronic equipment.
- Color: White
- Long-lasting, nontoxic, and biodegradable
Note: Not for use on antiglare/polarized screen filters.
When used often, they prevent dust attraction and build-up. Effective in a relative humidity below 0.15%. Formulated with a blended solution of pure Staticide concentrate, deionized water, and isopropyl alcohol.
Certifications: Meet NFPA-56A and MIL-B-81705B electrostatic decay criteria.
Customers Who Bought This Also Bought