VWR® Cuvette Racks, PP
Catalog #: 58020-105
Supplier: VWR International
Specifications
- Description:Stackable Rack
- Cat. no.:58020-105
- L×W×H:11.4 x 11.1 x 11.1 cm (41/2 x 43/8 x 43/8")
Specifications
About this item
These two-tier racks support cuvettes with a minimum of physical contact, greatly reducing the chance of damage.
- Racks accommodate 12 cuvettes of 10 mm light path
- Racks will not scratch quartz cuvettes
- Rack 58020-105 features Stack Rack™ Interlocking end plates for secure stacking
- Manufactured from polypropylene, and steam Autoclavable at 121°C (250°F)
Only the corners of the cuvettes touch the racks, minimizing chance for contamination or damage.
Customers Who Bought This Also Bought