SP Bel-Art Sterileware® White Sterile Sampling Scoops, Bel-Art Products, a part of SP
Catalog #: 56924-569
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:8 oz.
- Bowl Dimensions (W×L×H):13.5×5.4×4.9 cm (5 5/16×2⅛×1 15/16")
- Handle Length:5.6 cm (2³⁄₁₆")
- L×W×H:19.1 x 5.4 x 4.9 cm (7½ x 2⅛ x 1 15/16")
- Supplier No.:369060000
Specifications
About this item
Sterileware® scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Sterile
- High-impact polystyrene plastic construction
- White, one-piece design
- Lot stamped for accurate lot tracing
- Long handle improves reach and safety
Designed to hold various capacities, these one-piece sterile scoops are molded from high-impact polystyrene plastic, individually sealed and sterilized in a polyethylene bag, and ready for one-time use and disposal.
The 60 mL (2oz.) and 120 mL (4oz.) sampling scoops have a long handle that increases the distance between the hand and sample. When placed on a flat surface they remain upright and can be used as weighing boats.
Made from FDA-grade materials, they are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
Customers Who Bought This Also Bought