SP Bel-Art Scoops, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 56920-036
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:250 ml (8 oz.)
- Bowl Dimensions (W×L×H):13.5×5.4×4.9 cm (5⁵⁄₁₆× 2⅛×1¹⁵⁄₁₆")
- Handle Length:5.6 cm (2³⁄₁₆")
- L×W×H:19.1 x 5.4 x 4.9 cm (7½ x 2⅛ x 1¹⁵⁄₁₆")
- Supplier No.:367530000
Specifications
About this item
These scoops are rigid, strong, and smooth.
- Flat-bottomed design
- Autoclavable
- Longer handle increases safe distance from sample
- Polypropylene construction
A flat bottom keeps them upright when filled or empty, allowing them to be used as weighing boats or to be placed on a flat surface
Steam autoclavable at 121°C (250°F), they comply with FDA regulations for food contact.
The 60mL and 125mL scoops have a longer handle that increases the distance between the hand and sample.
Ordering information: Special prices on yearly contracts for large quantities and colors are available upon request.
Customers Who Bought This Also Bought