SP Bel-Art Round Microcentrifuge Floating Bubble Racks with Hold-Down Disk, Bel-Art Products, a part of SP
Catalog #: 56617-513
Supplier: Bel-Art Products, a Part of SP
Specifications
- Hole Diameter:10.8 mm (⁷/₁₆")
- Description:Bubble racks for 1000 ml beakers, O.D. 95 mm (3¾")
- No. of Holes:20
- Cat. no.:56617-513
- For Tubes:1.5 ml
- Supplier No.:370840020
Specifications
About this item
Specifically designed for incubating 1.5 mL microcentrifuge tubes, this rack includes a hold-down disk to maintain a constant pressure on the tube caps and prevent them from opening during internal air expansion.
- Constant pressure on tube caps prevents unwanted opening
- Polymethylpentene plastic rack construction
- Rack floats while immersing microcentrifuge tubes
- Autoclavable
The polypropylene disk with threaded handle screws into a foam-filled TPX® PMP (polymethylpentene plastic) rack and holds tubes in place. The rack floats while microcentrifuge tubes remain immersed at a constant depth. Leg length is 19 mm (³/₄"). Steam autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought