SP Bel-Art Hot Hand® Protector Mitts, Bel-Art Products, a part of SP
Catalog #: 56614-528
Supplier: Bel-Art Products, a Part of SP
Specifications
- Color:Red
- Description:Ambidextrous Hot Hand Protector Pad
- Material:Silicone Rubber
- Size:Universal, 10×19 cm (37/8 × 71/2")
- Cat. no.:56614-528
- Supplier No.:380000000
Specifications
About this item
Hot Hand® Mitts provide superior protection when handling hot or cold objects, including dry ice.
- Safely grip hot or cold objects
- End pockets for thumb and fingers fit any hand size
- Gripping surfaces are studded for positive grip
Silicone rubber, molded hand protector for safely gripping hot or very cold beakers, flasks, bottles, or similar objects. Protector has hole tabs for hanging.
Made of strong silicone rubber which resists tearing, withstands temperatures as high as 260°C (500°F), and remains flexible at temperatures as low as –57°C (–70°F). Thumb and fingers fit into each pocket. The gripping surfaces have concave tipped studs for a non-slip grip.
Customers Who Bought This Also Bought