VWR® Bottle Tote™ Safety Carriers
Catalog #: 56608-970
Supplier: VWR International
Specifications
- Ø:19.1 cm (7½")
- Color:Red
- Description:Bottle carrier, large
- Cat. no.:56608-970
Specifications
About this item
Carriers are designed for the safe transport of acids, alkalies, and solvents.
- High degree of tensile strength
- Centering ring assures proper clearance for safe transport
- Molded-in handle
High in tensile strength, carriers can be used in temperatures from -45 to 110°C (-49 to 230°F) and can be steam sterilized
The small carriers can accommodate 500 mL (16.9 oz.) or 1L (33.8 oz.) bottles. The large carriers can accommodate 2.5L (84.5 oz.) or 4L (135 oz.) bottles.
Centering ring in base assures a 2.54 cm (1") clearance between bottle and wall of carrier. Molded-in handle gives a comfortable grip.
Customers Who Bought This Also Bought