Nalgene® Clean Sheets™ Bench and Shelf Liners, Thermo Scientific
Catalog #: 54110-320
Supplier: Thermo Fisher Scientific
Specifications
- Width:45.7 cm (18")
- Cat. no.:54110-320
- Supplier No.:6283-1850
Specifications
About this item
Made from white, cross-linked, closed-cell polyethylene foam, liners are 3.1mm (1/8") thick with firm, smooth, matte-white resilient surface.
Liners cushion sensitive instruments and reduce glass breakage
Cut to any size. Liners take staples, tacks, or tape. Supplied in 15.2m (50') rolls.
Use anywhere protection from chemicals, breakage, vibration, heat, or dirt is needed.
Certifications: Liners meet OSHA Standard 29CFR part 1910.1030 for use as protection against bloodborne pathogens.
Customers Who Bought This Also Bought