SP Bel-Art LABMAT™ Bench Liner, Bel-Art Products, a part of SP
Catalog #: 54110-300
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:White labmat liner, 50 ft. roll
- Cat. no.:54110-300
- Supplier No.:246750000
Specifications
About this item
Disposable Labmat™ Bench Liner speeds clean-ups and safeguards work surfaces from stains, spills, and wear.
- Disposable
- Supplied in dispenser carton
- Absorbent upper surface and flexible plastic non-skid backing
- Roll length: 15.2 m (50')
The highly absorbent upper surface traps up to 420ml/m2 of water, dyes, corrosive chemicals, or radioactive solutions. The flexible polyethylene film backing is non-skid and prevents soak-through of most solutions. Simply roll up and discard after contamination. Labmat™ Liner is available in 50.8cm (20”) wide by 15.2m (50ft.) rolls or 50.8 x 61cm (20 x 24” ) pre-cut sheets. Rolls are easily cut with scissors while roll is retained in dispenser.
Packaging: 50 ft. roll in dispenser carton (6 cartons per case) or box of 100 sheets.
Customers Who Bought This Also Bought