SP Bel-Art Tall Form Graduated Pitchers, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 53600-185
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:2000 ml (68 oz.)
- Graduation Interval:20 ml
- O.D.:105 mm (41/8") Bottom; 150 mm (57/8") Top
- Height:215 mm (81/2")
- Cat. no.:53600-185
- Supplier No.:289920000
Specifications
About this item
Available in a large selection of sizes, these pitchers are ideal for general laboratory use and offer well designed spouts and large open handles for easy stacking.
- Use with wet or dry ingredients
- Chemical resistant and shatterproof
- Translucent polypropylene construction
- Heat resistant to 121 ºC (250 ºF); steam autoclavable
Metric gradations molded on outside wall.
Customers Who Bought This Also Bought