Nalgene® Pipette Washer-Rinsers, Thermo Scientific
Catalog #: 53595-041
Supplier: Thermo Fisher Scientific
Specifications
- For:Pipettes up to 61 cm (24") length
- Cat. no.:53595-041
- Overall Height:96.5 cm (38")
- Supplier No.:5245-0050
Specifications
About this item
One-piece, high-density polyethylene washer-rinser is leakproof.
Water inlet at the top prevents back-siphoning of contaminated water. Operates at wide range of cycling speeds, with water input from 1.5 to 12 L per minute.
Ordering information: Includes inlet and outlet tubing ready for immediate installation. Compatible pipette basket is available separately (see Accessories tab below).
Customers Who Bought This Also Bought