SP Bel-Art Polypropylene Pipette Support Rack, Bel-Art Products, a part of SP
Catalog #: 53576-207
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:21.2W x 11.4D x 22.2H cm (811/32 x 41/2 x 83/4")
- Cat. no.:53576-207
- Supplier No.:189530000
Specifications
About this item
Holds 50 pipettes in vertical position in 5x10 arrangement.
- Pipettes do not come in contact with table surface
- Holes in top and middle decks are 1.6 cm (5/8") diameter
- Bottom deck holes tapered from 1.6 cm (5/8") to 0. 6 cm (1/4") diameter
- End plates have handles for easy carrying
- Steam autoclavable at 121 °C (250 °F)
Top and middle decks have 16 mm diameter holes; bottom deck holes are tapered from 16 mm to 6 mm diameter.
Customers Who Bought This Also Bought