ART® 1000G Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 53509-504
Supplier: Thermo Scientific
Specifications
- Length:8.55 cm (33/8")
- Volume:100 - 1000 µL
- Cat. no.:53509-504
- Sterile:+
- Supplier No.:2079G
Specifications
About this item
These large orifice 1000 µl tips allow for easier pipetting of fragile cells, genomic DNA, and viscous samples.
- Pre-sterilized tips
- 100% protection against aerosol and liquid contamination
- Barrier trap ensures prolonged pipettor life
The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor. ART tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Oxford BenchMate®, Finnpipette®, Pipetman®, and Rainin® series pipettors.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Sterile tips are packaged 100/tray, 8 trays per pack. Non sterile tips are bulk packed.
Customers Who Bought This Also Bought