VWR® Pipette Pump™ Pipetting Device
Catalog #: 53502-233
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Capacity:10 ml
- Color:Green
- Cat. no.:53502-233
Specifications
About this item
This sturdy pipetting device accepts both disposable and standard pipettes in the flexible tapered chuck, per ASTM Standard E714-80.
- Safe, accurate and trouble-free pipetting
- Simple, one-handed operation
- Color-coded for quick identification
Press plunger for rapid emptying. Resistant to acids and alkalis, they are color-coded for easy size identification. Disassemble all parts for cleaning and before autoclaving at 121 °C (250 °F) for 20 min except the chuck which should not be autoclaved.
Toothed wheel rotates forward or backward for precise filling or emptying.
Ordering information: For replacement pipettor chucks, contact your Avantor representative.
Customers Who Bought This Also Bought