ART® XLP 200 Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 53225-800
Supplier: Thermo Scientific
Specifications
- Length:9.12 cm (319/32")
- Volume:5 - 200 µl
- Supplier No.:2160P
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
These tips feature an extended tip length like the ART® XLP but also draw a full 200 µl of volume. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Socorex™, Pipetman®, and Rainin® series pipettors.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Tips are packaged 96/tray, 8 trays per pack.
Customers Who Bought This Also Bought