Broom and Brush Handles, Perfex
Catalog #: 53200-100
Supplier: Perfex
Specifications
- Handle Material:Polymer
- Description:Adjustable Handle with Long Connector
- Cat. no.:53200-100
- Handle Length:34 - 62"
- Handle Color:White
- Supplier No.:8800
Specifications
About this item
These handles are lightweighted and ergonomic.
- Polymer handles will not absorb bacteria, liquids or odors
- Constructed from USDA and FDA approved raw materials
- Available with fixed length or adjustable
- Will not rot, corrode or oxidize
- Durable and lightweight (16 oz./64 grams)
- 100% recyclable with unmatched durability
- Available in a variety of sizes and materials
- Easy to clean
Super-smooth finish is pleasant to touch, even in cold conditions. Impervious to water, grease, gasoline, detergents, sanitizers and solvents.
Customers Who Bought This Also Bought