Parafilm® M Sealing Film
Catalog #: 52858-000
Supplier: Heathrow Scientific
Specifications
- Length:38.1 m
- Width:102 mm (4")
- Color:Clear
- Cat. no.:52858-000
- Supplier No.:PM996
Specifications
About this item
Parafilm® M is a semi-transparent, flexible, thermoplastic film with two-way stretch.
- Creates tight moisture-barrier that holds a strong seal and doesn't release from glassware, despite off-gassing
- Reduces the risk of tampered data with a covering that is odorless, colorless and semi-transparent
- Prevents moisture and volume loss due to material composition and tight seal
- Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
- Stretches more than 200% of original length
Non-toxic and free from plasticizers, primarily composed of polyolefins and paraffin waxes offering good resistance against acids, alkalis and some organic solvents - use not recommended with acetone, diethyl ether or tetrachloride. Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions.
Customers Who Bought This Also Bought