Nalgene® PolyPaper® Laboratory Notebooks, Thermo Scientific
Catalog #: 51280-006
Supplier: Thermo Fisher Scientific
Specifications
- Cover Color:Black
- Ruling:Grid
- Description:Lab notebook, Deluxe
- Cat. no.:51280-006
- Length:286 mm (11.25")
- Width:235 mm (9.25")
- Supplier No.:6300-1000
Specifications
About this item
Valuable notes and data are permanently secured in this hard cover, 50-sheet case-bound book
Notebook features thick polyethylene cover with PolyPaper® pages that are completely waterproof, tear-proof, and chemical-resistant. Pages are numbered and printed with a fine green 6mm (1/4") grid or horizontal lines. Pages include spaces for dates, signatures, and necessary documentation for securing patent protection. Additional pages are designated for instructions, table of contents, and notebook issuance.
Customers Who Bought This Also Bought