KIMAX® Milk Testing Pipettes, To Deliver, DWK Life Sciences
Catalog #: 48754-002
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:17.6 ml
- Cat. no.:48754-002
- Tolerance:±0.05 ml
- Supplier No.:3001-176
Specifications
About this item
These KIMAX® Babcock pipettes are calibrated to-deliver of 17.6 ml of water (equivalent to an 18 g milk sample).
- Calibrated for no blow-out
- Specially designed rubber washer is used to support the pipette in the neck of the test bottle
- Grooves on the outer surface of the washer allow air displaced by incoming milk to escape freely
- Scale is permanent brown stain
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E-438, Type I, Class A requirements.
Overall length: 330 mm
Certifications: Designed from ASTM Specification E1043, Type II B requirements.
Delivery: Supplied with rubber washer.
Customers Who Bought This Also Bought