KIMAX® Babcock Bottle, Cream Test, 50%, Sealed, Kimble Chase
Catalog #: 48714-055
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Graduation Interval:0.5% (0.05 ml)
- Height:165 mm (6.5")
- Size:50% (5 ml)
- Tolerance:±0.5%
- Sample Size:9 g (0.32 oz.)
- Supplier No.:2085S-50
Specifications
About this item
Designed for testing butter fat content.
- Scale is permanent brown stain
Neck is graduated to 50% in 0.5% subdivisions. Marked 'Sealed 3' for use in states requiring this special marking.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought