Bev-L-Edge® Micro Slides, Propper Manufacturing
Catalog #: 48300-400
Supplier: Propper
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Twin-frosted slides, bevelled edges
- L×W:75×25 mm (3×1")
- Thickness:0.9 - 1.0 mm
- Supplier No.:154001
Specifications
About this item
Bev-L-Edge® microscope slides are made of first quality water-white glass and are excellent for use with blood smears or in routine microscopy.
Available plain or frosted both sides of one end (Twin-Frost®). Frosted area provides a high-quality, opaque writing surface.
- Top quality ready-to-use slides for use in routine microscopy
- Features smoothly ground beveled edges
- Single side frosted or double side Twin-Frosted
- Available in thickness 0.9 mm - 1.0 mm
Bev-L-Edge® Microscope Slides are made of top quality, non-corrosive, non-fogging water-white glass. Slides are priced for single use, but durable enough for repeated applications. Bev-L-Edge® Microscope Slides are available in plain or frosted (Twin-Frost). Bev-L-Edge® Microscope Slides are pre-cleaned and are perfect for use in blood smears and all routine microscopy.
Certifications: ISO 8037-1:1986; ISO 8037-2:1997
Ordering information: Packaged 1/2 gross per box (two boxes per gross).
Customers Who Bought This Also Bought