SP Bel-Art Drum and Carboy Funnels, Bel-Art Products, a part of SP
Catalog #: 47750-838
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:4.3 L (1.14 gal.)
- Description:Drum funnel stem dia.23 mm (0.90")
- Height:309 mm (12.5")
- Cat. no.:47750-838
- Top O.D.:260 mm (10.23")
- Stem Length:91 mm (3.6")
- Supplier No.:147120250
Specifications
About this item
Large funnels are ideal for filling drums, barrels, tanks and carboys providing ample volume and fast flow.
- Natural polypropylene construction
- Autoclavable
- Large funnel provides ample volume and fast flow
- Handle in some models adds stability
The two smaller sizes have a handle at the rim for added stability. Molded of natural polypropylene, funnels are steam autoclavable at 121ºC (250ºF).
Customers Who Bought This Also Bought