SP Bel-Art Book Bottles with Spigot, Bel-Art Products, a part of SP
Catalog #: 47750-740
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:10 L (2.6 gal.)
- Dimensions:16.5 x 24.1 x 37.4 cm (6¹/₂ x 9¹/₂ x 14³/₄”)
- Description:Book Bottle with Spigot
- Material:PP
- Supplier No.:H118620010
Specifications
About this item
Polypropylene book bottle-style container has a gasketed spigot threaded into the bottle.
- Polypropylene construction
- Front is graduated markings in liters
- Easy to use
It requires only a ¼" turn from closed position to full open and has a 9.5 mm (⅜") Int.Ø.
Note: Spigot has a rubber component that is incompatible with acetone and organic solvents.
opening that extends from the front of the bottle by 58 mm (2.3"). The bottle has a 43 mm Int.Ø neck and features a leakproof seal plug as well as a screw cap.
Customers Who Bought This Also Bought