SP Bel-Art No-Wire™ Test Tube Half Racks, Bel-Art Products, a part of SP
Catalog #: 47750-470
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:12.8L x 10.5W x 7.2H cm (5 x 41/8 x 27/8")
- No. of Holes:20 (4×5)
- Cat. no.:47750-470
- For Tube O.D.:16 - 20 mm
- Supplier No.:F187480020
Specifications
About this item
Compact size polypropylene plastic racks save space in water baths, laminar flow hoods, and fume hoods.
- Available in 5 grid sizes to accommodate the full range of laboratory test tubes
- Steam autoclavable at 121°C (250°F)
- Polypropylene construction
- Compact size
Dimensions: 12.8 x 10.5 x 7.2 cm (5.1 x 4.1 x 2.8"").
Customers Who Bought This Also Bought