SP Bel-Art Graduated Griffin Low-Form Beakers, Bel-Art Products, a part of SP
Catalog #: 47750-442
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:400 ml (14 oz.)
- Graduation Interval:100 ml
- O.D.:96.5 mm (3.8"), Top; 73.7 mm (2.9") Bottom
- Height:109.2 mm (4.3")
- Cat. no.:47750-442
- Supplier No.:262140000
Specifications
About this item
Griffin low-form polypropylene plastic beakers are translucent, chemical resistant, and will stack without sticking together.
- Polypropylene construction
- Low-form design
- Translucent
- Chemical resistant
- Stackable
- Autoclavable
Raised numeric graduations show approximate volume (± 5%).
All sizes are steam autoclavable at 121ºC (250ºF) and microwavable.
Customers Who Bought This Also Bought