SP Bel-Art Graduated Griffin Low-Form Beakers, Bel-Art Products, a part of SP
Catalog #: 47750-434
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:50 ml (1.7 oz.)
- Graduation Interval:10 ml
- O.D.:50.8 mm (2.0"), Top; 40.6 mm (1.6") Bottom
- Height:48.3 mm (1.9")
- Cat. no.:47750-434
- Supplier No.:262100000
Specifications
About this item
Griffin low-form polypropylene plastic beakers are translucent, chemical resistant, and will stack without sticking together.
- Polypropylene construction
- Low-form design
- Translucent
- Chemical resistant
- Stackable
- Autoclavable
Raised numeric graduations show approximate volume (± 5%).
All sizes are steam autoclavable at 121ºC (250ºF) and microwavable.
Customers Who Bought This Also Bought