Specifications
- Skirt:Semi-skirted
- Well Color:Clear
- Well Volume:0,30 ml
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:96
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Supplier No.:PCR-96M2-HS-C
Specifications
About this item
These plates are made of 99.9% pure virgin polypropylene and are specifically designed for PCR and thermal transfer applications
Optional AxyMat™ silicone sealing mats are autoclavable and freezable. The standard AxyMat™ is pierceable and self-sealing to prevent escape of evaporated aerosols and pathogens during normal use or storage. It also features an alphanumeric grid system that corresponds to 96-well plates. The AxyMat™ septa mat features individual septa to allow easy penetration and to prevent sample contamination and evaporation. It is designed specifically for use with the ABI PRISM® 3100 system.
- Max. RCF 4000 g
These plates are made of 99.9% pure virgin polypropylene and are specifically designed for PCR and thermal transfer applications
Optional AxyMat™ silicone sealing mats are autoclavable and freezable. The standard AxyMat™ is pierceable and self-sealing to prevent escape of evaporated aerosols and pathogens during normal use or storage. It also features an alphanumeric grid system that corresponds to 96-well plates. The AxyMat™ septa mat features individual septa to allow easy penetration and to prevent sample contamination and evaporation. It is designed specifically for use with the ABI PRISM® 3100 system.
Half-skirt design with A12 corner notch fits the Applied Biosystems ABI PRISM® 3100 Genetic Analyzer. Ultra-thin walls accelerate heat transfer to provide shorter cycles. All plates are certified by lot number to be RNase-, DNase-, and pyrogen-free.