Trash Bags, Aargus Plastics
Catalog #: 47743-038
Supplier: Aargus Plastics
Specifications
- W×L:965×1524 mm (38×60")
- Color:Clear
- Thickness:0.66 mil
- Cat. no.:47743-038
- Fits:227 L (60 gal.) cans
- Supplier No.:AA3860
Specifications
About this item
All bags are linear low-density poly, with the exception of bags 47743-038, which are high-density.
All bags are linear low-density poly, with the exception of bags 47743-038, which are high-density. Available in mediumweight, heavyweight, and extra-heavyweight.
Available in mediumweight, heavyweight, and extra-heavyweight.
Customers Who Bought This Also Bought