Nitri-Master® Gloves, Showa
Catalog #: 47742-406
Supplier: Showa
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:S
- Length:33 cm (13")
- Thickness:11 mil
- Finish:Tractor Tread
- Cat. no.:47742-406
- Supplier No.:NM11-07
Specifications
About this item
Ergonomically designed forms to reduce fatigue and enhance comfort.
- Gloves are unlined and feature a tractor tread grip
- Flexible, low-modulus glove
- Embossed grip
Nitri-Master® gloves are for manufacturing, chemical processing, petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, and machine applications using cutting oils.
Certifications: 21 CFR / FDA compliant for direct food contact.
Customers Who Bought This Also Bought