Axygen® Automation Tips for PerkinElmer, Zymark® RapidPlate®, Sciclone®
Catalog #: 47734-690
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:200 µl
- Tip Color:Transparent
- Packed:96/Rack
- Cat. no.:47734-690
- Sterile:-
- Tip Style:Nonfiltered
- For Use With:Zymark® RapidPlate/Cyclone and Tecan® TEMO™ Automated Systems
- Supplier No.:ZT-200-R
Specifications
About this item
Transparent PP.
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any pipette contamination
- Free of RNase, DNase, DNA and pyrogens
Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen® Maxymum Recovery® surface
Customers Who Bought This Also Bought