VWR® Analog Radio Atomic Clock
Catalog #: 47732-422
Supplier: VWR International
Specifications
- Cat. no.:47732-422
- Depth:2" (5.1 cm)
- Weight:624 g (22 oz.)
- Diameter:12" (30.5 cm)
Specifications
About this item
The analog radio atomic clock sets itself automatically and is accurate to 0.1 second.
- NIST radio signal corrects time
- Traceable
- Bright second sweep hand is highly visible
A controlling radio signal from NIST (National Institute of Standards and Technology) in Colorado automatically adjusts the clock to reflect daylight savings time, leap year, and leap seconds (earth rotation wobble corrections).
Certifications: A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: This clock requires one AA Battery, sold separately.
Customers Who Bought This Also Bought