SP Bel-Art Scoops, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 47727-708
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:60 ml (2oz.)
- Cat. no.:47727-708
- Bowl Dimensions (W×L×H):7.8×4.1×2.9 cm (3¹⁄₁₆×1⅝×1⅛")
- Handle Length:12.7 cm (5")
- L×W×H:20.5 x 4.1 x 2.9 cm (8¹⁄₁₆ x 1⅝ x 1⅛")
- Supplier No.:367480000
Specifications
About this item
These scoops are rigid, strong, and smooth.
- Flat-bottomed design
- Autoclavable
- Longer handle increases safe distance from sample
- Polypropylene construction
A flat bottom keeps them upright when filled or empty, allowing them to be used as weighing boats or to be placed on a flat surface
Steam autoclavable at 121°C (250°F), they comply with FDA regulations for food contact.
The 60mL and 125mL scoops have a longer handle that increases the distance between the hand and sample.
Ordering information: Special prices on yearly contracts for large quantities and colors are available upon request.
Customers Who Bought This Also Bought