SP Bel-Art Long Handle Sampling Spoons, Bel-Art Products, a part of SP
Catalog #: 47727-704
Supplier: Bel-Art Products, a Part of SP
Specifications
- Length:17.8 cm (7")
- Width:4 cm (1⁹⁄₁₆")
- Cat. no.:47727-704
- Nominal Capacity:14.79 mL (3 tsp)
- Supplier No.:367260000
Specifications
About this item
Designed to gather small amounts of sample material, these nonsterile polypropylene plastic sampling spoons are available in four bowl sizes.
- Nonsterile
- Polypropylene plastic construction
- Long handle design
- Safe for food, drug, and cosmetic contact
The long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential of personal contact with sampled material.
They are FDA-grade and safe for food, drug, and cosmetic contact.
Customers Who Bought This Also Bought