VWR® 9 mm Screw-Thread Vials
Catalog #: 46610-722
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Clear
- Description:Screw thread vials
- Material:Borosilicate glass
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
Autosampler screw thread vials feature a wide mouth design for compatibility with all major autosampler brands and robotics.
- Precision manufactured with high-purity borosilicate glass
- Caps and vials matched for best closure integrity
- Available with or without writing patch
- Compatible with poly-spring inserts
- Purchase vial and caps in convenience kit or separately
- Available pre-assembled, certified, clear or amber glass
Autosampler screw thread vials feature a wide mouth design for compatibility with all major autosampler brands and robotics.
Vials are manufactured from Type 1 borosilicate glass and have a maximum fill volume of 1.8 ml. Certified vial kits are tested and certified to meet or exceed up to 9 critical performance parameters; certificate enclosed with kit.
Ordering information: Kits include preassembled polypropylene screw closures with your choice of PTFE/red rubber, PTFE/silicone/PTFE, or PTFE/silicone septa. Preassembled kits are supplied in one-compartment trays. Unassembled kits are supplied in two-compartment benchtop storage trays. Loose caps and inserts come packaged in poly bags.
Customers Who Bought This Also Bought