VWR® Cleanroom Wipes, Nonwoven
Catalog #: 414004-515
Supplier: VWR International
Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:Knife cut edges
- Material:55% cellulose, 45% polyester
- Extractables:<0.03 g/m² using deionized water,
<0.02 g/m² using isopropyl alcohol - Basis weight:68 ±3 g/m²
- Particle generation (>=0,5 µm):98×10⁶/m²
- Absorbency - extrinsic:308 ml/m²
- Absorbency rate:<1 s
- Absorbency - intrinsic:4.7 ml/g
- Ions - sodium:<47 ppm
- Ions - chloride:<13 ppm
- Cat. no.:414004-515
- Packaging:300/bag
Specifications
About this item
These wipes are made from 55% polyester and 45% cellulose by hydroentanglement technology.
- Manufactured and packed in cleanroom environment
- Free from silicon, amides, and DOP contamination
- Low lint and satisfactory softness to the touch
- High absorbency
- Tensile strength
- Soft edges
These wipes are made from 55% polyester and 45% cellulose by hydroentanglement technology.
These soft, economical wipers are designed for cleaning surfaces and controlling spills in ISO Class 6 (FED-STD-209E Class 1000/M4.5) and less critical environments.
Certifications: Wipers comply with RoHS 2002/95/EC.
Ordering information: Wipers are vacuum-packed in solvent-safe, cleanroom-compatible polyethylene with a label on each inner bag.
Customers Who Bought This Also Bought