VWR® CryoCoolers
Catalog #: 414004-286
Supplier: VWR International
Specifications
- Cat. no.:414004-286
- L×W×D:15.2 x 10.2 x 10.2 cm (6 x 4 x 4")
- Capacity:12 Vials
Specifications
About this item
Coolers hold 0.5 or 1.5 mL microcentrifuge tubes at or below -20°C (-4°F) for up to one hour on the benchtop or in transport.
- Printed grid
- Keyed lid
- Nonskid feet
Cooler and lid are filled with nontoxic gel. Store at -25°C (-13°F).
Parts # 414004-287 and 414004-285 come with a locking handle.
Customers Who Bought This Also Bought