VWR® Analytical Funnels
Catalog #: 414004-278
Supplier: VWR International
Specifications
- Temperature range:0 to 135°C (32 to 275°F)
- Cat. no.:414004-278
- Top I.D.:90 mm
- Stem O.D.:8.2 mm
- Overall Height:164 mm
- Stem Length:89 mm
Specifications
About this item
Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
- External ribbing prevents air lock
- Autoclavable
- Polypropylene fabrication
Resistant to most chemicals, except strong oxidizing agents.
Customers Who Bought This Also Bought