VWR® Powder Funnels, PP
Catalog #: 414004-271
Supplier: VWR International
Specifications
- Cat. no.:414004-271
- Top I.D.:100 mm
- Stem O.D.:20.6 mm
- Overall Height:85 mm
- Stem Length:29 mm
- Temperature range:0 to 135°C (32 to 275°F)
Specifications
About this item
Polypropylene funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
- Autoclavable
- Resistant to most chemicals
- Polypropylene construction
External ribbing prevents air lock. Resistant to most chemicals, except strong oxidizing agents.
Customers Who Bought This Also Bought