VWR® Wash Bottles
Catalog #: 414004-225
Supplier: VWR International
Specifications
- Cap Size:24 - 410 mm
- Capacity:125 ml (4.2 oz.)
- Cat. no.:414004-225
Specifications
About this item
LDPE wash bottle features a polypropylene screw cap and stem that are molded into a one-piece unit for leakproof operation.
- LDPE construction
- Provided with a polypropylene screw cap
- Leakproof operation
Dispensing tube produces a fine stream, but can be cut for a coarser flow.
Customers Who Bought This Also Bought