VWR® Wide Mouth Bottles, Rectangular, HDPE,
Catalog #: 414004-193
Supplier: VWR International
Specifications
- Cap Size:48-415
- Capacity:500 ml (16.9 oz.)
- Cat. no.:414004-193
- W×L×H:64×99.5×114 mm
Specifications
About this item
Space-saving, leakproof bottles are for sampling, storage, or shipment of dry chemicals or liquids.
- Sturdy construction
- Space-saving design
- Leakproof
- HDPE fabrication
Sturdy construction prevents bulging, translucent material allows for optical clarity, and wide mouth makes filling easy. Bottles have excellent chemical resistance to most acids, bases, and alcohols, and can be stored in freezer to −100 °C (−148 °F). Bottle 414004-195 features integrated handle for better grip, greater safety, and pouring convenience. Polypropylene screw caps included.
Customers Who Bought This Also Bought