VWR® Large Wide Mouth Bottles , PP
Catalog #: 414004-187
Supplier: VWR International
Specifications
- Capacity:2 L (67.6 oz.)
- Cat. no.:414004-187
Specifications
About this item
Bottles are specifically designed for applications that require autoclaving of large volumes.
Note: Before autoclaving, set closure on top of bottle without engaging threads.
Ordering information: Bottle 414004-188 is supplied with a handle.
Delivery: 100-415 white polypropylene screw cap included.
Caution: Bottles are not leakproof and are not recommended for shipping liquids.
Customers Who Bought This Also Bought