VWR® Narrow Mouth Laboratory Bottles, Amber HDPE
Catalog #: 414004-166
Supplier: VWR International
Specifications
- Cap Size:24-410
- Capacity:250 ml (8.5 oz.)
- Cat. no.:414004-166
Specifications
About this item
Bottles are for general laboratory use and for storing, shipping, and packing liquids, especially light-sensitive materials or photosensitive samples.
- Amber coloring protects light-sensitive contents
- High-density polyethylene fabrication
- Excellent chemical resistance
Can be stored in freezer to −100 °C (−148 °F), and have excellent chemical resistance to most acids, bases, and alcohols. Amber polypropylene screw closure included. Bottles comply with current USP requirements for maximum light transmission.
Customers Who Bought This Also Bought