VWR® Laboratory Bottles, HDPE
Catalog #: 414004-152
Supplier: VWR International
Specifications
- Cap Size:20-415
- Capacity:8 ml (0.27 oz.)
- Description:Narrow mouth bottles
- Cat. no.:414004-152
Specifications
About this item
Translucent, rigid bottles are for general laboratory use and for storing, shipping, and packing liquids.
- Durable for long-term use
- High-density polyethylene construction
- Translucent siding
Can be stored in freezer to −100 °C (−148 °F). Excellent chemical resistance to most acids, bases, and alcohols. Can be used with most corrosives.
Delivery: Polypropylene screw closure included.
Customers Who Bought This Also Bought