VWR®, Graduated Beakers, Polypropylene
Catalog #: 414004-143
Supplier: VWR International
Specifications
- Capacity:15 ml (0.5 oz.)
- Graduation range:5 - 15 ml
- Cat. no.:414004-143
Specifications
About this item
Beakers feature a pouring spout for quick and easy dispensing.
- Withstand temperatures up to 121°C
- Shatter-resistant
- Easy-to-read graduations
- Transparent for clear content visibility
Highly resistant to strong acids. Stackable. Steam autoclavable.
Customers Who Bought This Also Bought