VWR® Laboratory Wide Mouth Bottles, PP
Catalog #: 414004-122
Supplier: VWR International
Specifications
- Cap Size:28 mm
- Capacity:30 ml (1 oz.)
- Cat. no.:414004-122
- Diameter ×H:35 x 60 mm
Specifications
About this item
Specimen bottles are for general laboratory use, especially where sterilization is necessary.
- Ideal for specimens and chemicals
- Can be used as animal water bottles
- Autoclavable
- Leakproof
- Easy-to-pour wide mouth design
Can be stored in freezer to −40 °C (−40 °F), and have excellent chemical resistance to alcohols, alkalis, and both diluted and concentrated acids. Thick walls afford durability, yet bottles are still squeezable. Shrink ring at neck ensures smooth interior so that contents pour fluidly, while sealing ring and semi-buttressed threads in closure ensure leak prevention. Bottles are translucent and produced via the injection blow molding process for exact features and bottle stability.
Ordering information: Polypropylene caps included.
Customers Who Bought This Also Bought